Gnrl Purpose End Mill, Carbide, 3/4x1-1/2"
Mfr # CCMG-2424-R015-ALTIN
Zoro # G5348572
product price: $184.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
4"
Shank Dia.
3/4"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-2424-R015-ALTIN
Zoro #
G5348572
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
3/4"
Length of Cut
1-1/2"
Milling Dia.
3/4"
Details
Item
Gnrl Purpose End Mill,Carbide,3/4x1-1/2"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN
Description
Gnrl Purpose End Mill,Carbide,3/4x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.