Zoro Homepage

Gnrl Purpose End Mill, Carbide, 3/4x1-1/2"

  • Mfr # CCMG-2424-R015

  • Zoro # G5335421


product price: $156.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
4"
Shank Dia.
3/4"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-2424-R015
Zoro #
G5335421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/4"
Length of Cut
1-1/2"
Milling Dia.
3/4"

Details

Item
Gnrl Purpose End Mill,Carbide,3/4x1-1/2"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

Gnrl Purpose End Mill,Carbide,3/4x1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.