Gnrl Purpose End Mill, Carbide, 5/16x13/16, Number of Flutes: 4

  • Mfr # CCMG-1010-R030-ALTIN

  • Zoro # G5335290


product price:  $38.45
/ea

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
2-1/2"
Shank Dia.
5/16"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-1010-R030-ALTIN
Zoro #
G5335290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Length of Cut
13/16"
Milling Dia.
5/16"

Details

Item
Gnrl Purpose End Mill,Carbide,5/16x13/16
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN

Description

Gnrl Purpose End Mill,Carbide,5/16x13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.