Gnrl Purpose End Mill, Carbide, 8mmx22mm, Number of Flutes: 4
Mfr # CCMG-M8M8-R0.5
Zoro # G5303063
product price:Â $32.15
/eaKey Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
63 mm
Shank Dia.
8 mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-M8M8-R0.5
Zoro #
G5303063
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Milling Dia.
8 mm
Details
Item
Gnrl Purpose End Mill,Carbide,8mmx22mm
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
Description
Gnrl Purpose End Mill,Carbide,8mmx22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.