Zoro Homepage

Gnrl Purpose End Mill, Carbide, Sqr, 7/16x1

  • Mfr # CCMGN-1414

  • Zoro # G5336812


product price: $66.29
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1"
Single End/Double End
Single End
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMGN-1414
Zoro #
G5336812
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Shank Dia.
7/16"
Overall Length
4"
Milling Dia.
7/16"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Carbide,Sqr,7/16x1
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Carbide,Sqr,7/16x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.