Zoro Homepage

Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, End Mill Style: Square

  • Mfr # EMG-1414-L

  • Zoro # G5339183


product price: $61.49
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG-1414-L
Zoro #
G5339183
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
7/16"
Overall Length
4"
Milling Dia.
7/16"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Carbide,Sqr,7/16x2
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Purpose End Mill,Carbide,Sqr,7/16x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.