Gnrl Purpose End Mill, Crbd, Sqr, 3/16x3/4", Number of Flutes: 2
Mfr # AMG-606-ML-ALTIN
Zoro # G5325612
product price:Â $25.45
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-606-ML-ALTIN
Zoro #
G5325612
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/16"
Overall Length
2-1/2"
Milling Dia.
3/16"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Crbd,Sqr,3/16x3/4"
Finish
AlTiN
End Mill Style
Square
Description
Gnrl Purpose End Mill,Crbd,Sqr,3/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.