Zoro Homepage

Gnrl Purpose End Mill, Crbide, 3/32 x 3/8, Shank Dia.: 1/8"

  • Mfr # AMG-403-R010

  • Zoro # G5348688


product price: $12.99
/ea

Key Features

End Mill Style
Radius
Number of Flutes
2
Overall Length
1-1/2"
Shank Dia.
1/8"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-403-R010
Zoro #
G5348688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Length of Cut
3/8"
Milling Dia.
3/32"

Details

Item
Gnrl Purpose End Mill,Crbide,3/32 x 3/8
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

Gnrl Purpose End Mill,Crbide,3/32 x 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.