Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Overall Length: 2-1/2"
Mfr # AMGS-1616-ALTIN
Zoro # G5340023
product price:Â $56.35
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5/8"
Single End/Double End
Single End
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMGS-1616-ALTIN
Zoro #
G5340023
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
1/2"
Overall Length
2-1/2"
Milling Dia.
1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Crbide,Sqr,1/2x5/8
End Mill Style
Square
Finish
AlTiN
Description
Gnrl Purpose End Mill,Crbide,Sqr,1/2x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.