Gnrl Purpose End Mill, Crbide, Sqr, 1/8x1/4, Overall Length: 1-1/2"
Mfr # BSMG-404
Zoro # G5325728
product price: $17.99
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/4"
Single End/Double End
Double End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSMG-404
Zoro #
G5325728
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/8"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Crbide,Sqr,1/8x1/4
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Purpose End Mill,Crbide,Sqr,1/8x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.