Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, End Mill Material: Carbide
Mfr # AMG-404-ML
Zoro # G5325682
product price: $14.95
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-404-ML
Zoro #
G5325682
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
1/8"
Overall Length
2-1/4"
Milling Dia.
1/8"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Crbide,Sqr,1/8x3/4
Finish
Uncoated
End Mill Style
Square
Description
Gnrl Purpose End Mill,Crbide,Sqr,1/8x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.