Gnrl Purpose End Mill, Crbide, Sqr, 25/64x1, Number of Flutes: 4
Mfr # CCMG-1412-1/2-ALTIN
Zoro # G5337083
product price:Â $61.39
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1"
Single End/Double End
Single End
Shank Dia.
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-1412-1/2-ALTIN
Zoro #
G5337083
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1"
Shank Dia.
7/16"
Overall Length
2-3/4"
Milling Dia.
25/64"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Crbide,Sqr,25/64x1
End Mill Style
Square
Finish
AlTiN
Description
Gnrl Purpose End Mill,Crbide,Sqr,25/64x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.