Zoro Homepage

Gnrl Purpose End Mill, HSS, .045, 1/4x5/8", Shank Dia.: 3/8"

  • Mfr # CC-1208-R045

  • Zoro # G5336438


product price: $29.19
/ea

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
2-7/16"
Shank Dia.
3/8"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-1208-R045
Zoro #
G5336438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Shank Dia.
3/8"
Length of Cut
5/8"
Milling Dia.
1/4"

Details

Item
Gnrl Purpose End Mill,HSS,.045,1/4x5/8"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

Gnrl Purpose End Mill,HSS,.045,1/4x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.