Gnrl Purpose End Mill, HSS, .045, 3/8x3/4", Number of Flutes: 4

  • Mfr # CC-1212-R045-TICN

  • Zoro # G5350018


product price:  $34.29
/ea

Key Features

End Mill Style
Radius
Number of Flutes
4
Overall Length
2-1/2"
Shank Dia.
3/8"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-1212-R045-TICN
Zoro #
G5350018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Length of Cut
3/4"
Milling Dia.
3/8"

Details

Item
Gnrl Purpose End Mill,HSS,.045,3/8x3/4"
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
TiCN

Description

Gnrl Purpose End Mill,HSS,.045,3/8x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.