Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnrl Purpose End Mill, Sqr, HSS, 10mmx13/16, Finish: TiCN

  • Mfr # AP-12M10-TICN

  • Zoro # G5352203


product price: $40.85
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
13/16"
Single End/Double End
Single End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-12M10-TICN
Zoro #
G5352203
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16"
Shank Dia.
3/8"
Overall Length
2-1/2"
Milling Dia.
10 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,10mmx13/16
Finish
TiCN
End Mill Style
Square

Description

Gnrl Purpose End Mill,Sqr,HSS,10mmx13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.