Gnrl Purpose End Mill, Sqr, HSS, 1/16x3/16", Number of Flutes: 2
Mfr # B-602
Zoro # G5352529
product price:Â $32.39
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
3/16"
Single End/Double End
Double End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-602
Zoro #
G5352529
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/16"
Shank Dia.
3/16"
Overall Length
2-1/4"
Milling Dia.
1/16"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,1/16x3/16"
Finish
Uncoated
End Mill Style
Square
Description
Gnrl Purpose End Mill,Sqr,HSS,1/16x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.