Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/2", Number of Flutes: 2
Mfr # A-1616-M
Zoro # G5352422
product price:Â $46.55
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Length of Cut
1-1/2"
Single End/Double End
Single End
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1616-M
Zoro #
G5352422
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2"
Shank Dia.
1/2"
Overall Length
3-1/2"
Milling Dia.
1/2"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,1/2x1-1/2"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Purpose End Mill,Sqr,HSS,1/2x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.