Gnrl Purpose End Mill, Sqr, HSS, 15mmx1-3/8, Number of Flutes: 4

  • Mfr # CCP-16M15-TICN

  • Zoro # G5349561


product price:  $68.79
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-3/8"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCP-16M15-TICN
Zoro #
G5349561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/8"
Shank Dia.
1/2"
Overall Length
3-3/8"
Milling Dia.
15 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,15mmx1-3/8
End Mill Style
Square
Finish
TiCN

Description

Gnrl Purpose End Mill,Sqr,HSS,15mmx1-3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.