Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 7/8"

  • Mfr # DD-28M22

  • Zoro # G5349351


product price: $125.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-7/8"
Single End/Double End
Double End
Shank Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-28M22
Zoro #
G5349351
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-7/8"
Shank Dia.
7/8"
Overall Length
6-1/8"
Milling Dia.
22 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,22mmx1-7/8
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Purpose End Mill,Sqr,HSS,22mmx1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.