Gnrl Purpose End Mill, Sqr, HSS, 4.5mmx7/16, Number of Flutes: 4

  • Mfr # CCP-12M4.5

  • Zoro # G5349220


product price:  $26.99
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
7/16"
Single End/Double End
Single End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCP-12M4.5
Zoro #
G5349220
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16"
Shank Dia.
3/8"
Overall Length
2-5/16"
Milling Dia.
4.5 mm

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,4.5mmx7/16
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Purpose End Mill,Sqr,HSS,4.5mmx7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.