Zoro Homepage

Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Overall Length: 5"

  • Mfr # DD-2020

  • Zoro # G5349053


product price: $73.45
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-3/8"
Single End/Double End
Double End
Shank Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-2020
Zoro #
G5349053
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/8"
Shank Dia.
5/8"
Overall Length
5"
Milling Dia.
5/8"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,5/8x1-3/8"
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Sqr,HSS,5/8x1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.