Gnrl Purpose End Mill, Sqr, HSS, 7/8x1-7/8"
Mfr # CC-2828
Zoro # G5348977
product price: $82.85
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Length of Cut
1-7/8"
Single End/Double End
Single End
Shank Dia.
7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-2828
Zoro #
G5348977
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-7/8"
Shank Dia.
7/8"
Overall Length
4-1/8"
Milling Dia.
7/8"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,7/8x1-7/8"
Finish
Uncoated
End Mill Style
Square
Description
Gnrl Purpose End Mill,Sqr,HSS,7/8x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.