Gnrl Purpse End Mill, Ball End, 24mmx45mm, Finish: TiCN (Discontinued)
- Mfr # CC-M25M24-B-TICN
- Zoro # G5335622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-M25M24-B-TICN
Zoro #
G5335622
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
45 mm
Shank Dia.
25 mm
Overall Length
121 mm
Milling Dia.
24 mm
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Ball End,24mmx45mm
End Mill Style
Ball
Finish
TiCN
Description
Gnrl Purpse End Mill,Ball End,24mmx45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.