Gnrl Purpse End Mill, Carbide, Sqr, 1/8x3/4, Number of Flutes: 3
Mfr # EMG-404-ML-ALTIN
Zoro # G5339341
product price:Â $20.95
/eaKey Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMG-404-ML-ALTIN
Zoro #
G5339341
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
1/8"
Overall Length
2-1/4"
Milling Dia.
1/8"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Carbide,Sqr,1/8x3/4
Finish
AlTiN
End Mill Style
Square
Description
Gnrl Purpse End Mill,Carbide,Sqr,1/8x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.