Zoro Homepage

Gnrl Purpse End Mill, Crbd, Ball End, 5/8x2

  • Mfr # AMGN-2020-B

  • Zoro # G5326023


product price: $167.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGN-2020-B
Zoro #
G5326023
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
5/8"
Overall Length
6"
Milling Dia.
5/8"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Crbd,Ball End,5/8x2
Finish
Uncoated
End Mill Style
Ball

Description

Gnrl Purpse End Mill,Crbd,Ball End,5/8x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.