Gnrl Purpse End Mill, Crbide, Sqr, 1x2-1/4" (Discontinued)
- Mfr # AMG-3232-L-ALTIN
- Zoro # G5339761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-3232-L-ALTIN
Zoro #
G5339761
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-1/4"
Shank Dia.
1"
Overall Length
5"
Milling Dia.
1"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Crbide,Sqr,1x2-1/4"
End Mill Style
Square
Finish
AlTiN
Description
Gnrl Purpse End Mill,Crbide,Sqr,1x2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.