Gnrl Purpse End Mill, Crbide, Sqr, 3/32x3/8, Number of Flutes: 2
Mfr # AMG-403-ALTIN
Zoro # G5325439
product price:Â $12.55
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/8"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-403-ALTIN
Zoro #
G5325439
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
3/32"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Crbide,Sqr,3/32x3/8
Finish
AlTiN
End Mill Style
Square
Description
Gnrl Purpse End Mill,Crbide,Sqr,3/32x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.