Gnrl Purpse End Mill, Crbide, Sqr, 3mmx12mm, Number of Flutes: 2

  • Mfr # AMG-M6M3

  • Zoro # G5325463


product price:  $18.85
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
12 mm
Single End/Double End
Single End
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M6M3
Zoro #
G5325463
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
6 mm
Overall Length
22
Milling Dia.
3 mm
Width
10
Length
22
Height
7
Overall Height
7
Overall Width
10

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Crbide,Sqr,3mmx12mm
Finish
GLOSS BLACK POWDER COAT
End Mill Style
Square
Material
Carbon Steel
Weight
31

Description

Gnrl Purpse End Mill,Crbide,Sqr,3mmx12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.