Gnrl Purpse End Mill, HSS, Sqr, 3/16x1/2", Shank Dia.: 3/8"
Mfr # F-1206
Zoro # G5306152
product price: $34.15
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Length of Cut
1/2"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-1206
Zoro #
G5306152
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
3/8"
Overall Length
3-1/4"
Milling Dia.
3/16"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Double End
Item
Gnrl Purpse End Mill,HSS,Sqr,3/16x1/2"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Purpse End Mill,HSS,Sqr,3/16x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.