Gnrl Purpse End Mill, HSS, Sqr, 5/16x3/4", Shank Dia.: 3/8"
Mfr # F-1210
Zoro # G5306137
product price: $34.69
/eaKey Features
End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Length of Cut
3/4"
Single End/Double End
Double End
Shank Dia.
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-1210
Zoro #
G5306137
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/8"
Overall Length
3-1/2"
Milling Dia.
5/16"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Double End
Item
Gnrl Purpse End Mill,HSS,Sqr,5/16x3/4"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Purpse End Mill,HSS,Sqr,5/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.