Gnrl Purpse End Mill, Sqr, Cobalt, 1-3/8x2", Length of Cut: 2"

  • Mfr # CCP-2444-TICN

  • Zoro # G5335762


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Length of Cut
2"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP-2444-TICN
Zoro #
G5335762
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Shank Dia.
3/4"
Overall Length
4-1/4"
Milling Dia.
1-3/8"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
6
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,Sqr,Cobalt,1-3/8x2"
End Mill Style
Square
Finish
TiCN

Description

Gnrl Purpse End Mill,Sqr,Cobalt,1-3/8x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.