Hgh Prfrmnc End Mill, Carbide, 3/16x5/8"
Mfr # CCMG45-606
Zoro # G5297877
product price: $27.85
/eaKey Features
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
Length of Cut
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG45-606
Zoro #
G5297877
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
2"
Details
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Hgh Prfrmnc End Mill,Carbide,3/16x5/8"
Single End/Double End
Single End
Description
Hgh Prfrmnc End Mill,Carbide,3/16x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.