Hgh Prfrmnc End Mill, Carbide, 5/16x7/16", Finish: AlTiN
Mfr # EMGS35-1010-ALTIN
Zoro # G5298522
product price: $42.69
/eaKey Features
Number of Flutes
3
End Mill Style
Radius
Length of Cut
7/16"
End Mill Material
Carbide
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGS35-1010-ALTIN
Zoro #
G5298522
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16"
Overall Length
2"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide
Item
Hgh Prfrmnc End Mill,Carbide,5/16x7/16"
Single End/Double End
Single End
Description
Hgh Prfrmnc End Mill,Carbide,5/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.