Zoro Homepage

Hgh Prfrmnc End Mill, Carbide, 5/8x1-1/4"

  • Mfr # CCMG45-2020

  • Zoro # G5340443


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Style
Radius
Finish
nACo
Length of Cut
1-1/4"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG45-2020
Zoro #
G5340443
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
5/8"
Overall Length
3-1/2"
Milling Dia.
5/8"

Details

Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Hgh Prfrmnc End Mill,Carbide,5/8x1-1/4"
Single End/Double End
Single End

Description

Hgh Prfrmnc End Mill,Carbide,5/8x1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.