Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4
Mfr # CCMGS40-404
Zoro # G5330138
product price:Â $11.65
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1/4"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGS40-404
Zoro #
G5330138
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/8"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Hgh Prfrmnc End Mill,Carbide,Sqr,1/8x1/4
Finish
Uncoated
End Mill Style
Square
Description
Hgh Prfrmnc End Mill,Carbide,Sqr,1/8x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.