Hgh Prfrmnc End Mill, Crbide, Sqr, 1/4x3/4, Shank Dia.: 1/4"
Mfr # CCMG40-808
Zoro # G5330217
product price: $20.45
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG40-808
Zoro #
G5330217
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/4"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Hgh Prfrmnc End Mill,Crbide,Sqr,1/4x3/4
End Mill Style
Square
Finish
Uncoated
Description
Hgh Prfrmnc End Mill,Crbide,Sqr,1/4x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.