High Feed End Mill, 2.0, 8mm x 4mm, Number of Flutes: 4
Mfr # HXMG4-M8M8
Zoro # G5329097
product price: $77.19
/ea
Free Shipping & Returns
Key Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
75 mm
Shank Dia.
8 mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXMG4-M8M8
Zoro #
G5329097
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Shank Dia.
8 mm
Length of Cut
4 mm
Milling Dia.
8 mm
Details
Item
High Feed End Mill,2.0,8mm x 4mm
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
nACRo
Description
High Feed End Mill,2.0,8mm x 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.