Zoro Homepage

High Feed End Mill, R.047, 0.1875x0.125"

  • Mfr # HXMG4-806-HM

  • Zoro # G4692709


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.125"
Finish
nACo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXMG4-806-HM
Zoro #
G4692709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.125"
Milling Dia.
0.1875"
Shank Dia.
0.25"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
High Feed End Mill,R.047,0.1875x0.125"
Finish
nACo
End Mill Material
Carbide
End Mill Style
Radius

Description

High Feed End Mill,R.047,0.1875x0.125 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.