Zoro Homepage

High Feed End Mill R.062 1/4"X.150

  • Mfr # HXMG4-808

  • Zoro # G4506463


product price: $63.45
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3"
Length of Cut
0.15"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXMG4-808
Zoro #
G4506463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
0.15"
Milling Dia.
0.25"
Shank Dia.
0.25"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
High Feed End Mill R.062 1/4"X.150
End Mill Material
Carbide
End Mill Style
Radius
Finish
nACRo

Description

High Feed End Mill R.062 1/4 In.X.150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.