High Feed End Mill R.094 3/8"X.175
Mfr # HXMG4-1212
Zoro # G4506378
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
4"
Length of Cut
0.175"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXMG4-1212
Zoro #
G4506378
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
0.175"
Milling Dia.
0.375"
Shank Dia.
0.375"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
High Feed End Mill R.094 3/8"X.175
End Mill Material
Carbide
End Mill Style
Radius
Finish
nACRo
Description
High Feed End Mill R.094 3/8 In.X.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.