Zoro Homepage

High Feed End Mill R.125 1/2"X.200, Overall Length: 3"

  • Mfr # HXMG4-1616-HM

  • Zoro # G4506457


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3"
Length of Cut
0.2"
Milling Dia.
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXMG4-1616-HM
Zoro #
G4506457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
0.2"
Milling Dia.
0.5"
Shank Dia.
0.5"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
High Feed End Mill R.125 1/2"X.200
End Mill Style
Radius
End Mill Material
Carbide
Finish
nACo

Description

High Feed End Mill R.125 1/2 In.X.200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.