Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss Corner Rounder End Mill, R, 1/2, 1/2", Number of Flutes: 4

  • Mfr # RC-2416

  • Zoro # G4684963


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-7/8"
Milling Dia.
1/2"
End Mill Style
Corner Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-2416
Zoro #
G4684963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8"
Milling Dia.
1/2"
Shank Dia.
3/4"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss Corner Rounder End Mill,R,1/2,1/2"
End Mill Style
Corner Round
End Mill Material
High Speed Steel
Finish
Uncoated

Description

Hss Corner Rounder End Mill,R,1/2,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.