Hss Corner Rounder End Mill, R, 1/4, 1/4"
Mfr # RC-2408
Zoro # G4684972
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/4"
Finish
Uncoated
Milling Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-2408
Zoro #
G4684972
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4"
Milling Dia.
1/2"
Shank Dia.
3/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss Corner Rounder End Mill,R,1/4,1/4"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Corner Round
Description
Hss Corner Rounder End Mill,R,1/4,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.