Zoro Homepage

Hss Corner Rounder End Mill, R, 1/8, 1/8"

  • Mfr # RC-1604

  • Zoro # G4685027


product price: $72.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3"
End Mill Style
Corner Round
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-1604
Zoro #
G4685027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Milling Dia.
3/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss Corner Rounder End Mill,R,1/8,1/8"
End Mill Style
Corner Round
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel

Description

Hss Corner Rounder End Mill,R,1/8,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.