Hss Corner Rounder End Mill, R, 3/8, 3/8", Number of Flutes: 4
Mfr # RC-1612
Zoro # G4684948
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-3/4"
Milling Dia.
1/2"
Shank Dia.
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-1612
Zoro #
G4684948
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/4"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss Corner Rounder End Mill,R,3/8,3/8"
End Mill Style
Corner Round
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Description
Hss Corner Rounder End Mill,R,3/8,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.