Zoro Homepage

Hss Fine Rough End Mill Sq 1/2X1-1/4

  • Mfr # CCFP-1616-TICN

  • Zoro # G4485448


product price: $68.19
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/4"
Length of Cut
1-1/4"
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCFP-1616-TICN
Zoro #
G4485448
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Length of Cut
1-1/4"
Shank Dia.
1/2"
Milling Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill Sq 1/2X1-1/4
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Finish
TiCN

Description

Hss Fine Rough End Mill Sq 1/2X1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.