Hss Fine Rough End Mill Sq 20mmx38mm, Number of Flutes: 4
Mfr # CCFP-M20M20-TICN
Zoro # G4485737
product price:Â $98.85
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
104 mm
Length of Cut
38 mm
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCFP-M20M20-TICN
Zoro #
G4485737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
104 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill Sq 20mmx38mm
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Chamfer
Description
Hss Fine Rough End Mill Sq 20mmx38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.