Hss Fine Rough End Mill Sq 3/4X1-5/8, End Mill Style: Chamfer
Mfr # CFP-2424-TICN
Zoro # G4491413
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-7/8"
Length of Cut
1-5/8"
End Mill Style
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP-2424-TICN
Zoro #
G4491413
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-7/8"
Length of Cut
1-5/8"
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill Sq 3/4X1-5/8
End Mill Style
Chamfer
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
Description
Hss Fine Rough End Mill Sq 3/4X1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.