Zoro Homepage

Hss Fine Rough End Mill, Sq., 9/16x1-3/8"

  • Mfr # CFP-1618-TICN

  • Zoro # G4697581


product price: $66.75
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-3/8"
Length of Cut
1-3/8"
Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP-1618-TICN
Zoro #
G4697581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Length of Cut
1-3/8"
Milling Dia.
9/16"
Shank Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss Fine Rough End Mill,Sq.,9/16x1-3/8"
Finish
TiCN
End Mill Material
Cobalt High Speed Steel
End Mill Style
Chamfer

Description

Hss Fine Rough End Mill,Sq.,9/16x1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.