Zoro Homepage

Hss General Purpose End Mill, 1/2x1-1/4", Shank Dia.: 1/2"

  • Mfr # CC-1616-R020

  • Zoro # G4690633


product price: $45.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/4"
Length of Cut
1-1/4"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-1616-R020
Zoro #
G4690633
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Length of Cut
1-1/4"
Shank Dia.
1/2"
Milling Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Hss General Purpose End Mill,1/2x1-1/4"
Finish
Uncoated
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,1/2x1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.